
Pot Filler, Wall Mount in Antique Copper
Mfr # 3200-5503-08A
Zoro # G8970142
product price: $1,704.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
Height
9.42
Number of Handles
2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200-5503-08A
Zoro #
G8970142
UPC #
709180055748
Country of Origin
United States
Dimensions
Height
9.42
Width
2.92
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Antique Copper
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.85
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.