
Pot Filler, Wall Mount in Antique Copper
Mfr # 9481-08A
Zoro # G8962835
product price: $1,429.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Number of Handles
2
Faucet Type
Pot Filler
Width
2.94
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9481-08A
Zoro #
G8962835
UPC #
760724153207
Country of Origin
United States
Dimensions
Width
2.94
Height
7.94
Faucet Connection Size
0.5
Handle Length (in)
2.63
Details
Finish
Antique Copper
Handle Type
Cross
Number of Handles
2
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Weight
3.56
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.