Pot Filler, Wall Mount in Antique Nickel

  • Mfr # 9482-15A

  • Zoro # G9059338


product price:  $1,591.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9482-15A
Zoro #
G9059338
UPC #
760724153559
Country of Origin
United States

Dimensions

Width
2.94
Height
7.94
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
Antique Nickel
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Faucet Type
Pot Filler
Weight
3.54
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.