Pot Filler, Wall Mount in English Bronze

  • Mfr # 3200-5503-07

  • Zoro # G9074144


product price:  $1,704.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Height
9.42
Number of Handles
2
Width
2.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3200-5503-07
Zoro #
G9074144
UPC #
709180055731
Country of Origin
United States

Dimensions

Height
9.42
Width
2.92
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
English Bronze
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Faucet Type
Pot Filler
ADA Compliant
Yes
Weight
9.85
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass

Description

The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.