
Pot Filler, Wall Mount in Flat Black
Mfr # 2940-5503-56
Zoro # G9039932
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Height
6.38
Width
5.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5503-56
Zoro #
G9039932
UPC #
760724604068
Country of Origin
United States
Dimensions
Height
6.38
Width
5.5
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Flat Black
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Handle Material
Brass
Weight
9.85
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.