Pot Filler, Wall Mount in Forever Brass, Pvd

  • Mfr # 1030-5503-01

  • Zoro # G8943743


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
9.19
Handle Material
Brass
Number of Handles
2
Width
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-5503-01
Zoro #
G8943743
UPC #
709180015155
Country of Origin
United States

Dimensions

Height
9.19
Width
2.88
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
Forever Brass (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Faucet Type
Pot Filler
ADA Compliant
Yes
Weight
9.85
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.