
Pot Filler, Wall Mount in French Gold, Pvd
Mfr # 1030-5503-24A
Zoro # G9097558
product price: $1,648.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Height
9.19
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1030-5503-24A
Zoro #
G9097558
UPC #
709180015612
Country of Origin
United States
Dimensions
Height
9.19
Width
2.88
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
French Gold (PVD)
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Handle Material
Brass
Weight
9.85
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.