
Pot Filler, Wall Mount in Gloss Black (Discontinued)
- Mfr # 3170-5503/54
- Zoro # G9016132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3170-5503/54
Zoro #
G9016132
UPC #
709180053454
Country of Origin
United States
Dimensions
Width
2.8
Height
8.95
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Gloss Black
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Faucet Type
Pot Filler
Weight
9.85
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.