
Pot Filler, Wall Mount in Matte White
Mfr # 2940-5503-52
Zoro # G8999357
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
Width
5.5
Number of Handles
2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5503-52
Zoro #
G8999357
UPC #
760724604020
Country of Origin
United States
Dimensions
Width
5.5
Height
6.38
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Matte White
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.85
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.