
Pot Filler, Wall Mount in Oil Rubbed Bronze
Mfr # 1200-5503-10B
Zoro # G8926198
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Width
2.94
Number of Handles
2
Height
9.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-5503-10B
Zoro #
G8926198
UPC #
760724468721
Country of Origin
United States
Dimensions
Width
2.94
Height
9.5
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Oil Rubbed Bronze
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Handle Material
Brass
Weight
9.5
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.