Pot Filler, Wall Mount in Oil Rubbed Bronze

  • Mfr # 2500-5503-10B

  • Zoro # G8927738


product price:  $1,525.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
6.06
Width
2.94
ADA Compliant
Yes
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5503-10B
Zoro #
G8927738
UPC #
760724426653
Country of Origin
United States

Dimensions

Height
6.06
Width
2.94
Installation Hole Diameter
1
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
Oil Rubbed Bronze
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Faucet Type
Pot Filler
Handle Material
Brass
Weight
9.85
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.