Pot Filler, Wall Mount in Oil Rubbed Bronze

  • Mfr # 9485-10B

  • Zoro # G8985472


product price:  $1,191.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
9.81
Handle Material
Brass
Faucet Type
Pot Filler
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9485-10B
Zoro #
G8985472
UPC #
760724154174
Country of Origin
United States

Dimensions

Height
9.81
Width
2.94
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Finish
Oil Rubbed Bronze
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pot Filler
ADA Compliant
Yes
Number of Handles
2
Weight
8.5
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.