Shop NEWPORT BRASS
See all product information
Create Account
Pot Filler, Wall Mount in Polished Brass Uncoated (Living)
Mfr # 3170-5503-03N
Zoro # G9046835
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Faucet Type
Pot Filler
Height
8.95
ADA Compliant
Yes
Width
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3170-5503-03N
Zoro #
G9046835
UPC #
709180053256
Country of Origin
United States
Dimensions
Height
8.95
Width
2.8
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
Faucet Type
Pot Filler
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
9.85
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.