Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Filler, Wall Mount in Polished Chrome

  • Mfr # 2500-5503-26

  • Zoro # G8984702


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
ADA Compliant
Yes
Faucet Type
Pot Filler
Height
6.06
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5503-26
Zoro #
G8984702
UPC #
760724426622
Country of Origin
United States

Dimensions

Height
6.06
Width
2.94
Faucet Connection Size
0.5
Handle Length (in)
3
Installation Hole Diameter
1

Details

Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
Yes
Faucet Type
Pot Filler
Number of Handles
2
Handle Material
Brass
Weight
9.85
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.