Pot Filler, Wall Mount in Polished Gold (Pvd)

  • Mfr # 2470-5503-24

  • Zoro # G9019307


product price:  $1,537.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2470-5503-24
Zoro #
G9019307
UPC #
760724431657
Country of Origin
United States

Dimensions

Width
2.94
Height
8.5
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.25
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.