
Pot Filler, Wall Mount in Polished Gold (Pvd)
Mfr # 2500-5503-24
Zoro # G9000215
product price:Â $1,770.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
ADA Compliant
Yes
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2500-5503-24
Zoro #
G9000215
UPC #
760724431930
Country of Origin
United States
Dimensions
Height
6.06
Width
2.94
Faucet Connection Size
0.5
Installation Hole Diameter
1
Handle Length (in)
3
Details
Finish
Polished Gold (PVD)
Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
ADA Compliant
Yes
Handle Material
Brass
Weight
9.85
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.