Pot Filler, Wall Mount in Polished Gold, Pvd

  • Mfr # 2940-5503-24

  • Zoro # G8971253


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Height
6.38
Faucet Type
Pot Filler
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2940-5503-24
Zoro #
G8971253
UPC #
760724603924
Country of Origin
United States

Dimensions

Height
6.38
Width
5.5
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pot Filler
Number of Handles
2
ADA Compliant
Yes
Weight
9.85
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass

Description

The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.