
Pot Filler, Wall Mount in Polished Nickel
Mfr # 2940-5503-15
Zoro # G9021407
product price:Â $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Width
5.5
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5503-15
Zoro #
G9021407
UPC #
760724603801
Country of Origin
United States
Dimensions
Width
5.5
Height
6.38
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Faucet Type
Pot Filler
Weight
9.85
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.