Pot Filler, Wall Mount in Polished Nickel

  • Mfr # 3170-5503-15

  • Zoro # G9070967


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
2.8
Handle Material
Brass
Faucet Type
Pot Filler
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170-5503-15
Zoro #
G9070967
UPC #
709180053355
Country of Origin
United States

Dimensions

Width
2.8
Height
8.95
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Polished Nickel
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pot Filler
Number of Handles
2
ADA Compliant
Yes
Weight
9.85
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes

Description

The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.