
Pot Filler, Wall Mount in Polished Nickel
Mfr # 9481-15
Zoro # G9005465
product price: $1,191.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Height
7.94
Width
2.94
Faucet Type
Pot Filler
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9481-15
Zoro #
G9005465
UPC #
760724153276
Country of Origin
United States
Dimensions
Height
7.94
Width
2.94
Faucet Connection Size
0.5
Handle Length (in)
2.63
Details
Finish
Polished Nickel
Handle Type
Cross
Faucet Type
Pot Filler
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
3.56
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.