
Pot Filler, Wall Mount in Satin Brass, Pvd
Mfr # 1200-5503-04
Zoro # G8975207
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Height
9.5
Handle Material
Brass
Width
2.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-5503-04
Zoro #
G8975207
UPC #
760724478669
Country of Origin
United States
Dimensions
Height
9.5
Width
2.94
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Satin Brass (PVD)
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.5
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.