Pot Filler, Wall Mount in Satin Gold (Pvd)

  • Mfr # 1200-5503-24S

  • Zoro # G9022466


product price:  $1,648.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
9.5
Handle Material
Brass
Faucet Type
Pot Filler
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-5503-24S
Zoro #
G9022466
UPC #
760724478751
Country of Origin
United States

Dimensions

Height
9.5
Width
2.94
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Satin Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pot Filler
ADA Compliant
Yes
Number of Handles
2
Weight
9.5
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.