Pot Filler, Wall Mount in Satin Nickel (Pvd)

  • Mfr # 1200-5503-15S

  • Zoro # G8978113


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
Width
2.94
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-5503-15S
Zoro #
G8978113
UPC #
760724469995
Country of Origin
United States

Dimensions

Width
2.94
Height
9.5
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Weight
9.5
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.