
Pot Filler, Wall Mount in Satin Nickel (Pvd)
Mfr # 2940-5503-15S
Zoro # G9003365
product price:Â $1,420.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Width
5.5
Height
6.38
Faucet Type
Pot Filler
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2940-5503-15S
Zoro #
G9003365
UPC #
760724603849
Country of Origin
United States
Dimensions
Width
5.5
Height
6.38
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Satin Nickel (PVD)
Handle Type
Lever
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Weight
9.85
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.