
Pot Filler, Wall Mount in Satin Nickel (Pvd)
Mfr # 9485-15S
Zoro # G9047806
product price: $1,191.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Width
2.94
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9485-15S
Zoro #
G9047806
UPC #
760724154204
Country of Origin
United States
Dimensions
Width
2.94
Height
9.81
Faucet Connection Size
0.5
Handle Length (in)
3.5
Details
Finish
Satin Nickel (PVD)
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Number of Handles
2
Weight
8.5
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.