Pot Filler, Wall Mount in Stainless Steel (Pvd)

  • Mfr # 2470-5503-20

  • Zoro # G9026648


product price:  $1,326.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
2.94
ADA Compliant
Yes
Handle Material
Brass
Faucet Type
Pot Filler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2470-5503-20
Zoro #
G9026648
UPC #
760724426349
Country of Origin
United States

Dimensions

Width
2.94
Height
8.5
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Faucet Type
Pot Filler
Number of Handles
2
Weight
9.25
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.