Pot Filler, Wall Mount in Stainless Steel (Pvd)

  • Mfr # 2500-5503-20

  • Zoro # G9067187


product price:  $1,525.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Height
6.06
Handle Material
Brass
Width
2.94
Faucet Type
Pot Filler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2500-5503-20
Zoro #
G9067187
UPC #
760724426639
Country of Origin
United States

Dimensions

Height
6.06
Width
2.94
Handle Length (in)
3
Faucet Connection Size
0.5
Installation Hole Diameter
1

Details

Finish
Stainless Steel (PVD)
Handle Type
Lever
Handle Material
Brass
Faucet Type
Pot Filler
ADA Compliant
Yes
Number of Handles
2
Weight
9.85
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.