Pot Filler, Wall Mount in Venetian Bronze

  • Mfr # 1200-5503-VB

  • Zoro # G8985052


product price:  $1,705.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Height
9.5
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-5503-VB
Zoro #
G8985052
UPC #
760724478829
Country of Origin
United States

Dimensions

Height
9.5
Width
2.94
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
Venetian Bronze
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.5
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.