
Pot Filler, Wall Mount in Venetian Bronze
Mfr # 2470-5503-VB
Zoro # G8963018
product price: $1,590.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2470-5503-VB
Zoro #
G8963018
UPC #
760724447948
Country of Origin
United States
Dimensions
Width
2.94
Height
8.5
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Venetian Bronze
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
9.25
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.