
Pot Filler, Wall Mount in Venetian Bronze
Mfr # 3210-5503-VB
Zoro # G8964533
product price: $1,705.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Width
2.92
Handle Material
Brass
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210-5503-VB
Zoro #
G8964533
UPC #
709180058367
Country of Origin
United States
Dimensions
Width
2.92
Height
8.95
Faucet Connection Size
0.5
Handle Length (in)
3
Details
Finish
Venetian Bronze
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Faucet Type
Pot Filler
ADA Compliant
Yes
Weight
9.85
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Description
Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.