Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep/Bar Faucet in Antique Nickel

  • Mfr # 808-15A

  • Zoro # G9005666


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
ADA Compliant
Yes
Height
10.81
Width
8.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-15A
Zoro #
G9005666
UPC #
760724287612
Country of Origin
United States

Dimensions

Height
10.81
Width
8.88
Handle Length (in)
3
Faucet Center Size
4

Details

Number of Holes
2
Number of Handles
2
Finish
Antique Nickel
ADA Compliant
Yes
Weight
4.8
Faucet Material
Brass
Faucet Type
Prep/Bar
Flow Rate (GPM)
1.5
Handle Type
Lever
Drain included
No
Handle Material
Brass
Handle Included
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.