Prep/Bar Faucet in French Gold (Pvd)

  • Mfr # 1208-24A

  • Zoro # G9044315


product price:  $1,115.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
2
ADA Compliant
Yes
Height
13.31
Width
7.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1208-24A
Zoro #
G9044315
UPC #
760724329091
Country of Origin
United States

Dimensions

Height
13.31
Width
7.19
Handle Length (in)
3.5

Details

Number of Holes
1
Number of Handles
2
Finish
French Gold (PVD)
ADA Compliant
Yes
Weight
2.46
Faucet Material
Brass
Handle Type
Lever
Handle Included
Yes
Faucet Type
Prep/Bar
Drain included
No
Flow Rate (GPM)
1.5
Handle Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.