
Prep/Bar Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 2470-5223/15S
- Zoro # G9049958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2470-5223/15S
Zoro #
G9049958
UPC #
760724427162
Country of Origin
United States
Dimensions
Height
14.88
Width
4.81
Handle Length (in)
3.5
Details
Item
Bar Faucet
Number of Holes
1
Number of Handles
1
Finish
Satin Nickel
ADA Compliant
No
Body Material
Brass
Weight
9.4
Faucet Material
Brass
Drain included
No
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Included
Yes
Faucet Type
Prep/Bar
Handle Material
Brass
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.