Prep/Bar Faucet in Satin Nickel (Pvd)

  • Mfr # 2500-5223-15S

  • Zoro # G9044613


product price:  $1,461.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Height
13.69
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2500-5223-15S
Zoro #
G9044613
UPC #
760724484523
Country of Origin
United States

Dimensions

Height
13.69
Width
4.5
Handle Length (in)
3

Details

Number of Holes
1
Number of Handles
1
Finish
Satin Nickel (PVD)
ADA Compliant
Yes
Weight
9.7
Faucet Material
Brass
Handle Material
Brass
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Flow Rate (GPM)
1.8
Handle Type
Lever
Faucet Type
Prep/Bar Pull Down Faucet

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.