Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep/Bar Faucet in Venetian Bronze

  • Mfr # 2008-VB

  • Zoro # G9046293


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Height
13
Weight
6.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-VB
Zoro #
G9046293
UPC #
760724277002
Country of Origin
United States

Dimensions

Height
13
Width
5.25
Handle Length (in)
3

Details

Number of Holes
1
Number of Handles
1
Finish
Venetian Bronze
ADA Compliant
Yes
Weight
6.05
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Included
Yes
Handle Type
Lever
Drain included
No
Faucet Material
Brass
Faucet Type
Prep/Bar

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.