
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8081/03W
Zoro #
G9046415
UPC #
760724023418
Country of Origin
United States
Dimensions
Height
13.31
Width
7.31
Handle Length (in)
3.5
Details
Number of Holes
1
Number of Handles
2
Finish
Weathered Brass
ADA Compliant
Yes
Weight
0.48
Handle Included
Yes
Flow Rate (GPM)
1.5
Handle Material
Brass
Faucet Material
Brass
Drain included
No
Faucet Type
Prep/Bar
Handle Type
Lever
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.