Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep/Bar Pull Down Faucet in Antique Nickel

  • Mfr # 1030-5223-15A

  • Zoro # G8963544


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
14.56
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-5223-15A
Zoro #
G8963544
UPC #
709180007723
Country of Origin
United States

Dimensions

Height
14.56
Width
5
Handle Length (in)
3.5

Details

Number of Holes
1
Number of Handles
1
Finish
Antique Nickel
ADA Compliant
No
Weight
9.4
Faucet Type
Prep/Bar Pull Down Faucet
Handle Material
Brass
Handle Type
Lever
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Flow Rate (GPM)
1.8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.