Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep/Bar Pull Down Faucet in French Gold, Pvd

  • Mfr # 2940-5223-24A

  • Zoro # G9069043


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
14.56
Width
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-5223-24A
Zoro #
G9069043
UPC #
709180004524
Country of Origin
United States

Dimensions

Height
14.56
Width
2.38
Handle Length (in)
3

Details

Number of Holes
1
Number of Handles
1
Finish
French Gold (PVD)
ADA Compliant
No
Weight
9.4
Faucet Material
Brass
Handle Type
Lever
Handle Material
Brass
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Flow Rate (GPM)
1.8
Faucet Type
Prep/Bar Pull Down Faucet

Description

The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.