
Prep/Bar Pull Down Faucet in Gloss Black (Discontinued)
- Mfr # 1030-5223/54
- Zoro # G9050685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030-5223/54
Zoro #
G9050685
UPC #
760724620389
Country of Origin
United States
Dimensions
Height
14.56
Width
5
Handle Length (in)
3.5
Details
Number of Holes
1
Number of Handles
1
Finish
Gloss Black
ADA Compliant
No
Weight
9.4
Handle Type
Lever
Handle Included
Yes
Faucet Type
Prep/Bar Pull Down Faucet
Handle Material
Brass
Drain included
No
Faucet Material
Brass
Flow Rate (GPM)
1.8
Faucet Mount
Deck Mounted
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.