Zoro Homepage

Prep/Bar Pull Down Faucet in Oil Rubbed Bronze

  • Mfr # 3210-5203-10B

  • Zoro # G9083892


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
14.96
Weight
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-5203-10B
Zoro #
G9083892
UPC #
709180057933
Country of Origin
United States

Dimensions

Height
14.96
Width
5.4
Handle Length (in)
3

Details

Number of Holes
1
Number of Handles
1
Finish
Oil Rubbed Bronze
ADA Compliant
No
Weight
8.5
Flow Rate (GPM)
1.8
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Handle Material
Brass
Drain included
No
Faucet Type
Prep/Bar Pull Down Faucet
Handle Type
Lever

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.