
Prep/Bar Pull Down Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1200-5223/ORB
- Zoro # G9038837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-5223/ORB
Zoro #
G9038837
UPC #
760724478614
Country of Origin
United States
Dimensions
Height
14.19
Width
4.5
Handle Length (in)
4
Details
Number of Holes
1
Number of Handles
1
Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Weight
9
Faucet Type
Prep/Bar Pull Down Faucet
Handle Type
Lever
Handle Included
Yes
Faucet Material
Brass
Flow Rate (GPM)
1.8
Drain included
No
Faucet Mount
Deck Mounted
Handle Material
Brass
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.