Zoro Homepage

Prep/Bar Pull Down Faucet in Polished Chrome

  • Mfr # 3200-5223-26

  • Zoro # G9032686


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
13.45
Width
5.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-5223-26
Zoro #
G9032686
UPC #
709180055595
Country of Origin
United States

Dimensions

Height
13.45
Width
5.04
Handle Length (in)
3.5

Details

Number of Holes
1
Number of Handles
1
Finish
Polished Chrome
ADA Compliant
No
Weight
8.5
Faucet Type
Prep/Bar Pull Down Faucet
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
1.8
Drain included
No
Handle Material
Brass
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.