Zoro Homepage

Prep/Bar Pull Down Faucet in Polished Gold, Pvd

  • Mfr # 3170-5203-24

  • Zoro # G9083506


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
15.16
Width
4.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170-5203-24
Zoro #
G9083506
UPC #
709180053126
Country of Origin
United States

Dimensions

Height
15.16
Width
4.99
Handle Length (in)
3.5

Details

Number of Holes
1
Number of Handles
1
Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
8.5
Flow Rate (GPM)
1.8
Handle Included
Yes
Faucet Material
Brass
Handle Material
Brass
Drain included
No
Faucet Type
Prep/Bar Pull Down Faucet
Faucet Mount
Deck Mounted
Handle Type
Lever

Description

The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.