Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep/Bar Pull Down Faucet in Satin Bronze, Pvd

  • Mfr # 1200-5223-10

  • Zoro # G9015028


product price: $1,702.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
14.19
Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-5223-10
Zoro #
G9015028
UPC #
760724478508
Country of Origin
United States

Dimensions

Height
14.19
Width
4.5
Handle Length (in)
4

Details

Number of Holes
1
Number of Handles
1
Finish
Satin Bronze (PVD)
ADA Compliant
No
Weight
9
Flow Rate (GPM)
1.8
Handle Material
Brass
Faucet Type
Prep/Bar Pull Down Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Handle Type
Lever

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.