
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030-5223/50
Zoro #
G8990844
UPC #
760724620303
Country of Origin
United States
Dimensions
Height
14.56
Width
5
Handle Length (in)
3.5
Details
Number of Holes
1
Number of Handles
1
Finish
White
ADA Compliant
No
Weight
9.4
Faucet Type
Prep/Bar Pull Down Faucet
Faucet Material
Brass
Handle Material
Brass
Handle Included
Yes
Drain included
No
Handle Type
Lever
Faucet Mount
Deck Mounted
Flow Rate (GPM)
1.8
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.