
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Blk (Discontinued)
- Mfr # 4-1044BP/56
- Zoro # G8944626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1044BP/56
Zoro #
G8944626
UPC #
760724102106
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
3
Details
Finish
Flat Black
Handle Type
Lever
ADA Compliant
No
Number of Handles
1
Handle Included
Yes
Weight
2.2
Handle Material
Brass
Description
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.