
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Blk
Mfr # 4-1604BP-56
Zoro # G7433983
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Length
18
Width
12
ADA Compliant
No
Height
3
Weight
2.85
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1604BP-56
Zoro #
G7433983
UPC #
760724291619
Country of Origin
United States
Dimensions
Length
18
Width
12
Height
3
Details
ADA Compliant
No
Weight
2.85
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.