
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Blk
Mfr # 4-2924BP-56
Zoro # G7487454
product price:Â $627.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Handle Type
Cross
Height
6.5
Width
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2924BP-56
Zoro #
G7487454
UPC #
709180026120
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.88
Details
Finish
Flat Black
Handle Type
Cross
ADA Compliant
No
Weight
2.25
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.