
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brass (Discontinued)
- Mfr # 4-1684BP/06
- Zoro # G7410095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1684BP/06
Zoro #
G7410095
UPC #
760724297161
Country of Origin
United States
Dimensions
Height
6.63
Width
6.63
Handle Length (in)
2.75
Details
Finish
Antique Brass
Handle Type
Cross
ADA Compliant
No
Handle Included
Yes
Weight
1.12
Handle Material
Brass
Number of Handles
1
Description
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.