
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brass
Mfr # 4-2414BP-06
Zoro # G7436993
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Handle Type
Lever
Width
7.5
Height
7.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2414BP-06
Zoro #
G7436993
UPC #
760724187448
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
3.5
Details
Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.